Shop All Plate Stands
Cambro
Insulated Dome, Cranberry, PK12
Mfr # CAMDSD9487
Zoro # G0457755
product price: $200.99
/pk 12, $16.75/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoreline
- Diameter 10 3/16 in
- Overall Height 2 7/8 in
- Color Cranberry
- For Use With Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System
Product Information
- Brand Cambro
- MFR # CAMDSD9487
- Zoro # G0457755
- UPC # 099511345649
- Country of Origin China
- Category Plate Stands
Dimensions
Diameter | 10 3/16 in |
Overall Height | 2 7/8 in |
For Plate Diameter | 9 in |
Details
Item | Insulated Dome |
Type | Shoreline |
Color | Cranberry |
For Use With | Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System |
Product Type | Insulated Dome |
NSF Certified | Yes |
Description
Insulated Dome, Product Type Insulated Dome, Color Cranberry, Diameter 10 in, For Plate Diameter 9 in, For Use With Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Af-45 Liquid Propane Gas Conversion Kit (A37408)
- BLOOMFIELD Drawer Stop Kit (WS-65923)
- CONTINENTAL REFRIGERATION Parts Bag Nek6170Z1 Includes All Start Components (4-369PB)
- VICTORY Fan Switch (50357501)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- Cambro Plate Stands