Shop All Plate Stands
Cambro
Insulated Dome, Black, PK12
Mfr # CAMDSD9110
Zoro # G0337276
product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoreline
- Diameter 10 3/16 in
- Overall Height 2 7/8 in
- Color Black
- For Use With Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System
Product Information
- Brand Cambro
- MFR # CAMDSD9110
- Zoro # G0337276
- UPC # 099511346233
- Country of Origin China
- Category Plate Stands
Dimensions
Diameter | 10 3/16 in |
Overall Height | 2 7/8 in |
For Plate Diameter | 9 in |
Details
Item | Insulated Dome |
Type | Shoreline |
Color | Black |
For Use With | Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System |
Product Type | Insulated Dome |
NSF Certified | Yes |
Description
Insulated Dome, Product Type Insulated Dome, Color Black, Diameter 10 in, For Plate Diameter 9 in, For Use With Camchiller Pellet System, Camduction Complete Heat System, Camtherm Thermal Pellet System, Heat Keeper Insulating Base System, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Manhattan, Oyster/Cocktail Fork, Mirror Finish, 18/0, 5.38" , set of 12 (SBS3008)
- WALCO Cocktail Fork, Length 6 5/16 In, PK24 (WL7215)
- TRANE Switch; Flow Sensor Thermal Disp. 24 V Ac/Dc 15 Cm, #SWT03334 (SWT03334)
- LINCOLN Fan, Cooling (369378)
- CAMBRO Insulated Dome, Cranberry, PK12 (CAMDSD9487)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- ITI Round Plate Stand, Black, Iron, 3 Tier, 12In (WR-123)
- Cambro Plate Stands