Shop All Food Containers
Cambro
Ingredient Bin 20 gal. Slant Top White
Mfr # EAIBS20148
Zoro # G1840124
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Capacity (Qt.) 84
- Load Capacity Flour: 140 lb.; Sugar: 170 lb.
- Overall Length (In.) 29 1/2 in
- Overall Width (In.) 13 in
Product Information
- Brand Cambro
- MFR # EAIBS20148
- Zoro # G1840124
- UPC # 099511045495
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 29 1/2 in |
Overall Width (In.) | 13 in |
Overall Length | 29 1/2 in |
Overall Height (In.) | 28 in |
Outside Height | 28" |
Outside Length | 29-1/2" |
Outside Width | 13" |
Details
Color | White |
Capacity (Qt.) | 84 |
Load Capacity | Flour: 140 lb.; Sugar: 170 lb. |
Material | Polyethylene |
Item | Ingredient Bin |
Storage Container Style | Solid Walls, Solid Bottom |
Includes | Lid, S-Hook |
Type | Ingredient Bin |
Capacity | 84 qt |
Lid Color | Clear |
NSF Certified | Yes |
First In First Out Compatible | No |
Lid Included | Yes |
Bin Style | Mobile |
Dishwasher Safe | No |
Description
Ingredient Bin, Lid Color Clear, Lid Included Yes, Overall Height 28 in, Bin Style Mobile, Dishwasher Safe No, First In First Out Compatible No, Includes S-Hook, Product Type Ingredient Bin, Capacity 84 qt, Color White, Overall Length 29 1/2 in, Overall Width 13 in, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA-MIX Gasket, Isolation , Rubber (15107)
- NORTH STATES INDUSTRIES HOOK SUPER 36"" BIRD (9025)
- COFFEE MATE Plant-Based Oat Milk Liquid Creamers, Natural Vanilla, 0.38 oz Mini Cups, 50PK (12536842)
- OMNITEAM Defrost Termination Switch (37T32)
- CAMBRO 18 in x 26 in x 15 in Food Box (182615P148)
- CAMBRO 2Qt Cam Square Lid (EASFC2452)
- CAMBRO Food Storage Container, Clear (EARFS12PP190)
- CAMBRO Cambro - Square Food Container, W/ Handles, 12 Quart, 11-1/4x12-1/4x8-3/4, Clear (12SFSCW135)
- CAMBRO 12 qt CamSquare® Food Storage Container (12SFSPP190)
- CAMBRO Cover 2-4 Gr (452) (SFC2)
- DART Foam Hinged Lid Containers, 8 x 8 x 2 1/4, White, PK200 (80HT1R)
- Cambro Food Containers