Shop All Drinking Glasses
Cambro
Huntington Tumbler 16 oz. Clear
Mfr # EAHT16CW135
Zoro # G400423765
Sold in multiples of 36 for $107.64
$107.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Outside Diameter 3 3/8 in
- NSF Certified No
- Pattern Camwear
- Product Type Huntington Tumbler
Product Information
- Brand Cambro
- MFR # EAHT16CW135
- Zoro # G400423765
- UPC # 099511324651
- Country of Origin United States
- Category Drinking Glasses
Dimensions
Outside Diameter | 3 3/8 in |
Details
Item | Huntington Tumbler 16 oz. Clear |
Color | Clear |
NSF Certified | No |
Pattern | Camwear |
Product Type | Huntington Tumbler |
Description
Huntington Tumbler 16 oz. Clear, Outside Diameter 3 3/8 in, Overall Width Not Applicable, Product Type Huntington Tumbler, Capacity 16 fl oz, Color Clear, Diameter 3 3/8 in, Material Glass, Overall Height 5 1/2 in, Overall Length Not Applicable, NSF Certified No, Pattern Camwear
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN SPRAY Ocean Spray 100% Ruby Red Grapefruit Juice 60 fl. oz. Bottles, PK8 (33669)
- HUBBELL HEATERS Replacement Probe Sensor (P65)
- NESCO Roaster Oven 18Qt Red (MWR18-12)
- LANG Fuse Holder For - Part# 30901-02 (30901-02)
- CAMBRO Colorware Tumbler 12 oz. Clear (EA1200P152)
- CAMBRO Tumbler, 12 Oz, L 5, PK36 (CALT12152)
- CAMBRO Multi Pack Colorware Tumbler 16 oz. Clea (EA1600PSW12152)
- CAMBRO Tumbler, 14 Oz, L 5 1/8, PK36 (CALT14152)
- CAMBRO Colorware Tumbler 8 oz. Clear (EA800P152)
- CAMBRO 12 oz Clear Colorware Tumbler (1200P152)
- ARCOROC Arcoroc Mixing Glass 20 oz. Pepsi, PK24 (H2072)
- Cambro Drinking Glasses