Shop All Food Service Storage & Transportation
Cambro
Glass Rack, Max H 7 3/4 In, PK3
Mfr # CA25S738151
Zoro # G7971336
product price: $232.99
/pk 3, $77.66/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 25
- Material Plastic
- Overall Width 19 3/4 in
- Inside Length (In.) 18 in
Product Information
- Brand Cambro
- MFR # CA25S738151
- Zoro # G7971336
- UPC # 099511604296
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 3/4 in |
Inside Length (In.) | 18 in |
Outside Rack Height (In.) | 8.875 in |
Max. Glass Diameter (In.) | 3.4444 in |
Overall Length (In.) | 19 3/4 in |
Overall Depth (In.) | 19.75 in |
Inside Width (In.) | 18 in |
Max. Glass Height (In.) | 7.75 in |
Inside Rack Length (In.) | 18 in |
Overall Width (In.) | 19 3/4 in |
Inside Rack Height (In.) | 8 7/8 in |
Overall Height (In.) | 8.875 in |
Inside Rack Width (In.) | 18 in |
Inside Rack Length | 18 in |
Inside Width | 18 in |
Maximum Cup Diameter | 3 1/2 in |
Inside Rack Height | 8 7/8 in |
Inside Length | 18 in |
Inside Rack Width | 18 in |
Maximum Cup Height | 7 3/4 in |
Outside Rack Height | 8 7/8 in |
Description
Glass Rack, Caster Material -, Caster Type -, Material Plastic, Maximum Cup Height 7 3/4 in, Maximum Cup Diameter 3 1/2 in, For Use With Stemware, Tumbler, Maximum Handling Temperature 200 Degrees F, Includes -, Inside Length 18 in, Inside Rack Height 8 7/8 in, Inside Rack Length 18 in, Inside Rack Width 18 in, Inside Width 18 in, Product Type Glass Rack, Color Gray, Number of Compartments 25, Outside Rack Height 8 7/8 in, Overall Depth 19 3/4 in, Overall Height 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND COMBO VALVE, NAT for Southbend (5450-1)
- GARLAND Door Seal - Center Right (1924411)
- MANITOWOC ICE Trough Water 48In (000009112)
- SANISERV Kit:Drip Tray/Insert Short (188507)
- CAMBRO Camrack® Flatware Cylinder (FWC56148)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263P148)
- CAMBRO Cambro UC250110 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 2-3/4 Gallon Capacity, Black (UC250110)
- CAMBRO Full Size Camrack® Flatware Rack (FR258L40151)
- CAMBRO Flatware Basket, Gray (EA8FBNH434151)
- CAMBRO Cambro 500LCD131 - Beverage Carrier, Insulated Plastic, 4-3/4 Gal., 16-1/2 x 9 x 24-1/4, Dark Brown (500LCD131)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- Cambro Food Service Storage & Transportation