Shop All Food Service Storage & Transportation
Cambro
Glass Rack, Max H 5 1/4 In, PK4
Mfr # CA25S434151
Zoro # G8206712
product price: $222.99
/pk 4, $55.75/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 25
- Material Plastic
- Overall Width 19 3/4 in
- Max. Glass Height (In.) 5.25 in
Product Information
- Brand Cambro
- MFR # CA25S434151
- Zoro # G8206712
- UPC # 099511331710
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 3/4 in |
Max. Glass Height (In.) | 5.25 in |
Overall Height (In.) | 7.25 in |
Inside Width (In.) | 18 in |
Inside Rack Width (In.) | 18 in |
Overall Length (In.) | 19 3/4 in |
Overall Depth (In.) | 19.75 in |
Inside Length (In.) | 18 in |
Inside Rack Height (In.) | 7 1/4 in |
Max. Glass Diameter (In.) | 3.4444 in |
Overall Width (In.) | 19 3/4 in |
Outside Rack Height (In.) | 7.25 in |
Inside Rack Length (In.) | 18 in |
Inside Width | 18 in |
Maximum Cup Height | 5 1/4 in |
Inside Rack Height | 7 1/4 in |
Maximum Cup Diameter | 3 1/2 in |
Inside Length | 18 in |
Outside Rack Height | 7 1/4 in |
Inside Rack Width | 18 in |
Inside Rack Length | 18 in |
Description
Glass Rack, Caster Material -, Caster Type -, Material Plastic, Maximum Cup Height 5 1/4 in, Maximum Cup Diameter 3 1/2 in, For Use With Stemware, Tumbler, Maximum Handling Temperature 200 Degrees F, Includes -, Inside Length 18 in, Inside Rack Height 7 1/4 in, Inside Rack Length 18 in, Inside Rack Width 18 in, Inside Width 18 in, Product Type Glass Rack, Color Gray, Number of Compartments 25, Outside Rack Height 7 1/4 in, Overall Depth 19 3/4 in, Overall Height 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" x 16" Gallon Channel Vacuum Pouches, 100pcs, 100PK (MR-1216-100)
- FISHER MFG Handle , Hose Reel, Black, Fisher (2913-38)
- TRAULSEN Fan Motor - 120V (338-60054-00)
- RATIONAL Hose For Water Supply 2500Mm (2067.0709P)
- CAMBRO Cambro UC1000191 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 10-1/2 Gal. Capacity, Gray (UC1000191)
- CAMBRO Tray Rack, 19 3/4 x 19 3/4, PK6 (CAOETR314151)
- CAMBRO Dish Rack Dolly, 21 3/8 x 21 3/8 x 8 (EACDR2020151)
- CAMBRO Insulated Top Load Carrier, Top-Load, Blk (EAEPP180XLTSW110)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263CW148)
- CAMBRO Cambro - Flatware Basket, Half Size, 8 Compartments, Polypropylene, Gray (8FBNH434151)
- SAN JAMAR Shelf Liner, Black, 2x10 Ft (PL0105GR)
- Cambro Food Service Storage & Transportation