Shop All Food Pans
Cambro
Food Pan, Sixth, Translucent, PK6
Mfr # CA66PP190
Zoro # G1253095
product price: $41.55
/pk 6, $6.93/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Pan Size Sixth Size
- Width 6 3/8 in
- Capacity 2.4 qt
- Depth 6 in
Product Information
Dimensions
Pan Size | Sixth Size |
Width | 6 3/8 in |
Depth | 6 in |
Length | 6 15/16 in |
Overall Length | 6 15/16 in |
Overall Width | 6 3/8 in |
Overall Depth | 6 in |
Details
Item | Food Pan |
Material | polypropylene |
Capacity | 2.4 qt |
Product Type | Food Pan |
Freezer Safe | No |
Anti-Jam | No |
Compatible Pan Type | Sixth Size |
Dishwasher Safe | Yes |
NSF Certified | Yes |
Pan Shape | Rectangular |
Oven Safe | No |
Description
Food Pan, Overall Depth 6 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 2.4 qt, Compatible Pan Type Sixth Size, Gauge -, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMARK 5 In Folding Oven Therm100 - 600F Range For - Part# Dt600K (DT600K)
- BON CHEF Melamine Underliner For 9323 20 1/4" X 11 1/2" X 2 3/4" (9325BLACK)
- DURHAM MFG Pan & Tray Truck, Cap 1200 lb., 36x33x67 (PAT-36-6-9-95)
- VULCAN HART Spring, Door Hinge - Right Side (497027-1)
- CAMBRO 1/2 X 6" Clear Pan (26CW-135)
- CAMBRO Lid, Flat , Full Food Pan, Clear (10CWC(135))
- CAMBRO Cambro - Camwear Food Pan, Plastic, 1/6 Size, 4" Deep, Polycarbonate, Clear, NSF (64CW135)
- CAMBRO Shelf, Drain , Food Pan, 1/9 Sz (90CWD-135)
- CAMBRO Lid, 1/2 Size Pan -135 W/Handle (SP-303)
- CAMBRO Lid, 1/2 Size Pan -135 W/Handle (20CWCH-135)
- VOLLRATH Pan, Half-Size, 6.7 Qt (30242)
- Cambro Food Pans