Shop All Food Service Storage & Transportation
Cambro
Food Pan, Half Size, 12 3/4 in Depth
Mfr # EA26CF148
Zoro # G8618903
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 6.5 qt
- NSF Certified Yes
- Compatible Pan Type Half Size
- Oven Safe No
- Pan Shape Rectangular
Product Information
- Brand Cambro
- MFR # EA26CF148
- Zoro # G8618903
- UPC # 099511344963
- Country of Origin United States
- Category Food Service Storage & Transportation
Details
Item | Food Pan |
Capacity | 6.5 qt |
NSF Certified | Yes |
Compatible Pan Type | Half Size |
Oven Safe | No |
Pan Shape | Rectangular |
Dishwasher Safe | Yes |
Anti-Jam | No |
Product Type | Food Pan |
Freezer Safe | Yes |
Description
Food Pan, Overall Depth 6 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 1/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Food Pan, Anti-Jam No, Capacity 6.5 qt, Compatible Pan Type Half Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH SS Mixing Bowl, 8 QT3 (69080)
- IDAHOAN FOODS Idahoan Foods Mashed Potato Flakes 40lbs (2970000206)
- CDN Candy & Deep Fry Thermometer (TCF400)
- CMA DISH MACHINES Drain Sump Gasket (A/C) (00112.06)
- CAMBRO Dish Rack Dolly, 21 3/8 x 21 3/8 x 8 (EACDR2020151)
- CAMBRO 25 Compartment 4 1/2 in Camrack® Glass Rack (25S418151)
- CAMBRO Condiment Organizer, 9 1/4 in H, Black (EA6RS6110)
- CAMBRO Camcruiser Vending Cart With Umbrella Gr (EACVC55191)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263P148)
- CAMBRO Insulated Top Load Carrier, Top-Load, Blk (EAEPP180XLTSW110)
- RUBBERMAID COMMERCIAL Bus Tub Lid, Polypropylene, Green (2108900)
- Cambro Food Service Storage & Transportation