Shop All Food Service Storage & Transportation
Cambro
Food Pan Carrier, Side-Load, Black
Mfr # EAUPC400SP110
Zoro # G8623228
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Food Pan Carrier
- Loading Orientation Side-Load
- Gastronorm Dimension GN 1/1; GN 1/2; GN 1/3
- Product Type Food Pan Carrier
Product Information
- Brand Cambro
- MFR # EAUPC400SP110
- Zoro # G8623228
- UPC # 099511245543
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Gastronorm Dimension | GN 1/1; GN 1/2; GN 1/3 |
Details
Item | Food Pan Carrier |
Color | Black |
For Use With | Food Pan Carrier |
Loading Orientation | Side-Load |
Product Type | Food Pan Carrier |
NSF Certified | Yes |
Description
Food Pan Carrier, Holding Capacity (6) 2 1/2 in Deep, Pan Size 4 in, For Use With Food Pan Carrier, Material Nylon (Latch), Product Type Food Pan Carrier, Color Black, Gastronorm Dimension GN 1/1; GN 1/2; GN 1/3, NSF Certified Yes, Loading Orientation Side-Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIN CELESTIAL GROUP. Celestial Seasonings Caffeine-Free Herbal Tea, Lemon Zinger, Single Cup Bags, 25/Box (CST031010)
- UNIWORLD Worm Only (812HWM)
- AUDUBON Baffle Squirrel Torpedo (NATORPEDO)
- STAR MANUFACTURING Thermostat Rx, 3/8 X 5-3/4, 36 (2T-Z6007)
- CAMBRO 25 Compartment 4 1/2 in Camrack® Glass Rack (25S418151)
- CAMBRO Food Pan Carrier, Side-Load, Black (EAUPC400110)
- CAMBRO Food Transport Cart, Side-Load, Dark Brown (EAUPCS400131)
- CAMBRO Camrack® Flatware Cylinder (FWC56148)
- CAMBRO Cambro UPC300110 - Camcarrier Food Pan Carrier for 12" x 20" Food Pans, 16-1/2 x 24x23-5/16, Black (UPC300110)
- CAMBRO 18 in x 26 in Pizza Dough Box Cover (DBC1826P148)
- CAMBRO Cambro UPCH400110 - Camcarrier Heated Ultra Pancarrier, Front Loading, 110V, Black (UPCH400110)
- Cambro Food Service Storage & Transportation