Shop All Food Service Storage & Transportation
Cambro
Flatware Basket, Gray
Mfr # EA8FBNH434151
Zoro # G000423196
product price: $23.49
/ea
Sold in multiples of 6 for $140.94
$140.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 8
- Overall Height 7 1/4 in
- Outside Rack Height 7 1/4 in
- NSF Certified Yes
Product Information
- Brand Cambro
- MFR # EA8FBNH434151
- Zoro # G000423196
- UPC # 099511608881
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Height | 7 1/4 in |
Outside Rack Height | 7 1/4 in |
Inside Rack Height | 4 3/4 in |
Details
Item | Flatware Basket |
Color | Gray |
Number of Compartments | 8 |
NSF Certified | Yes |
Product Type | Flatware Basket |
Maximum Handling Temperature | 200 Degrees F |
Description
Flatware Basket, Maximum Handling Temperature 200 Degrees F, Inside Rack Height 4 3/4 in, Product Type Flatware Basket, Color Gray, Number of Compartments 8, Outside Rack Height 7 1/4 in, Overall Height 7 1/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHINET Savaday Molded Fiber Plates, 10", Cream, Round, PK500 (10117)
- SCOTSMAN 30 in W X 33 in H X 30 in D Ice Maker, Ice Production Per Day: 250 lb (CU3030MA-1)
- NATIONAL PRESTO Seal Ring Plug&Vent 9909 (09909)
- BOARDWALK Disposable Hot Cup, 8 oz, White, PK1000 (WHT8HCUP)
- CAMBRO Full Size Camrack® Flatware Rack (FR258L40151)
- CAMBRO 9 x 9 Camrack® Peg Rack (PR314L40151)
- CAMBRO Insulated Top Load Carrier, Top-Load, Blk (EAEPP180XLTSW110)
- CAMBRO Food Transporter, Top-Load, Black (EAEPP180LHSW110)
- CAMBRO Food Pan, Half Size, 12 3/4 in Depth (EA26CF148)
- CAMBRO Food Pan Carrier, Side-Load, Black (EAUPC400SP110)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- Cambro Food Service Storage & Transportation