Shop All Shelving & Rack Accessories
Cambro
Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray
Mfr # EADRS30480
Zoro # G3258552
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Overall Depth 21 in
- Overall Height 12 in
- Standards NSF
Product Information
- Brand Cambro
- MFR # EADRS30480
- Zoro # G3258552
- UPC # 099511233458
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 21 in |
Overall Height | 12 in |
Overall Width | 30 in |
Depth | 21 in |
Width | 30 in |
Height | 12 in |
Details
Item | Dunnage Rack |
Color | Gray |
Material | Polypropylene |
Standards | NSF |
Load Capacity | 1,500 lb |
Capacity | 1500 lb. |
Includes | Camlink Connector |
Included | Modular Connector |
Description
Dunnage Rack, Gray, Load Capacity 1,500 lb, Overall Depth 21 in, Overall Height 12 in, Overall Width 30 in, Polypropylene, Includes Camlink Connector, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW92)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD3636)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297902)
- MIDWEST AIR TECHNOLOGIES End/Gate Post Kit 6' (328644C)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- ECONOCO Add-On Line Hook Chrome, 12" L, 96PK (XTW/H12)
- UPF Grade Stake 1X2X36In Wood (1337)
- STEEL KING Seismic Upright Frame 3W"x42D"x144"H, Green (RTFBG042144F042XBVG)
- SLIDE-CO SHELF SUPPORT CLIP ZINC (U 10173)
- DC CARGO E-Track Spare Tire Mount For Trailers W/ 5in Bolt Hanger (ETBTC)
- Cambro Shelving & Rack Accessories