Shop All Food Service Storage & Transportation
Cambro
Drying Shelf, 7 Slots, ABS
Mfr # EACSDR7151
Zoro # G8362164
original price:
$44.95
2% off
new price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 7
- Color Soft Gray
- Holds Flat Trays
- Height 3 3/4 in
- Width 10 1/4 in
Product Information
- Brand Cambro
- MFR # EACSDR7151
- Zoro # G8362164
- UPC # 099511349012
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 3 3/4 in |
Width | 10 1/4 in |
Overall Width | 23 3/4 in |
Shelf Width | 23 3/4 in |
Lip Height | 1/4 in |
Depth | 23 3/4 in |
Caster Diameter | 5 in |
Details
Item | Drying Shelf |
Number of Slots | 7 |
Color | Soft Gray |
Holds | Flat Trays |
Material | ABS |
For Use With | CSDRC244875PKG, CSDRC246075PKG, CSSUM244867PKG, CSSUS244864PKG, EDRC244878PKG, EDRC246078PKG |
Shelf Material | ABS |
Product Type | Drying Shelf |
Mobile/Stationary/Mounted | Stationary |
Holding Capacity | 7 Trays |
NSF Certified | Yes |
Description
Drying Shelf, Number of Shelves 0, Distance Between Shelves Not Applicable, Holding Capacity 7 Trays, Material ABS, Overall Height 3 3/4 in, Overall Width 23 3/4 in, Depth 10 1/4 in, Color Soft Gray, For Use With CSDRC244875PKG, CSDRC246075PKG, CSSUM244867PKG, CSSUS244864PKG, EDRC244878PKG, EDRC246078PKG, Mobile/Stationary/Mounted Stationary, Lip Height 1/4 in, Product Type Drying Shelf, Caster Diameter 5 in, Number of Slots 7, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Thermostat K, 3/8 X 4-1/2, 14 (2T-38936)
- TABLECRAFT Stainless Steel Measuring Cup Set, 1/4, 1/3, 1/2, 1 (725)
- EMBERGLO Spark Rod (Midco) (523616)
- ELECTROLUX Ejtrs-Trs & Trk Ejector Plate (653772)
- CAMBRO Food Transporter, Top-Load, Black (EAEPP180LID110)
- CAMBRO 18 in x 26 in x 3 in Pizza Dough Box (DB18263CW148)
- CAMBRO Food Transporter, Top-Load, Black (EAEPP260SW110)
- CAMBRO Peg Rack19-3/4 x 19-3/ x 3 1/4, PK6 (CAPR314151)
- CAMBRO Drying Shelf, 21 Slots, ABS (EACSDR73151)
- CAMBRO Full Size Half Drop Glass Rack Extender (EA9E2151)
- CARLISLE FOODSERVICE Glass Rack w/4 Extenders, 16 Comp, PK2 (RG16-414)
- Cambro Food Service Storage & Transportation