Shop All Food Service Storage & Transportation
Cambro
Drying Shelf, 21 Slots, ABS
Mfr # EACSDR73151
Zoro # G8370451
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 21
- Color Soft Gray
- Holds Flat Trays
- Height 3 3/4 in
- Width 10 1/4 in
Product Information
- Brand Cambro
- MFR # EACSDR73151
- Zoro # G8370451
- UPC # 099511349029
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 3 3/4 in |
Width | 10 1/4 in |
Overall Width | 23 3/4 in |
Lip Height | 1/4 in |
Depth | 23 3/4 in |
Shelf Width | 23 3/4 in |
Caster Diameter | 5 in |
Details
Item | Drying Shelf |
Number of Slots | 21 |
Color | Soft Gray |
Holds | Flat Trays |
Material | ABS |
For Use With | CSDRC244875PKG, CSDRC246075PKG, CSSUM244867PKG, CSSUS244864PKG, EDRC244878PKG, EDRC246078PKG |
Shelf Material | ABS |
Product Type | Drying Shelf |
Mobile/Stationary/Mounted | Stationary |
Holding Capacity | 21 Trays |
NSF Certified | Yes |
Description
Drying Shelf, Number of Shelves 0, Distance Between Shelves Not Applicable, Holding Capacity 21 Trays, Material ABS, Overall Height 3 3/4 in, Overall Width 23 3/4 in, Depth 10 1/4 in, Color Soft Gray, For Use With CSDRC244875PKG, CSDRC246075PKG, CSSUM244867PKG, CSSUS244864PKG, EDRC244878PKG, EDRC246078PKG, Mobile/Stationary/Mounted Stationary, Lip Height 1/4 in, Product Type Drying Shelf, Caster Diameter 5 in, Number of Slots 21, NSF Certified Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELONIS HEATER WHITE 1500W (1PHC10)
- RUBBERMAID Spatula, Spoon-Shaped, 13-1/2" For - Part# Rbmd1934 (RBMD1934)
- NORPRO Norpro 5120 Deluxe Cherry Pitter (130698)
- MASTER-BILT Blg-48 1 Coil Defrost Heater (17-09522)
- CAMBRO Camcruiser Vending Cart With Umbrella Gr (EACVC55191)
- CAMBRO Flatware Basket, Gray (EA8FBNH434151)
- CAMBRO Cambro UPC300110 - Camcarrier Food Pan Carrier for 12" x 20" Food Pans, 16-1/2 x 24x23-5/16, Black (UPC300110)
- CAMBRO Camcarrier® UPCH 4 Full Size 4" Deep Pans 110V Black (EAUPCH400110)
- CAMBRO Cambro UC250110 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 2-3/4 Gallon Capacity, Black (UC250110)
- CAMBRO 18 in x 26 in Pizza Dough Box Cover (DBC1826CW148)
- ALLPOINTS Bus Tub 7" Black (178553)
- Cambro Food Service Storage & Transportation