Shop All Serving Plates and Bowls
Cambro
Dinner Plate, 9" Dia, White
Mfr # EAMDSPLT9148
Zoro # G100422259
original price:
$160.37
8% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Ceramic
- Product Type Dinner Plate
Product Information
- Brand Cambro
- MFR # EAMDSPLT9148
- Zoro # G100422259
- UPC # 099511351084
- Country of Origin United States
- Category Serving Plates and Bowls
Details
Item | Dinner Plate |
Color | White |
Material | Ceramic |
Product Type | Dinner Plate |
Description
Dinner Plate, Overall Height 1 in, Product Type Dinner Plate, Color White, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Countertop Microwave, 0.7 cu ft, SS (DBMW0720ASD)
- MAGIC SEASONING Magic Seasoning Blends Halal Kosher Seafood Magic 24 oz. Can, PK4 (SEA201)
- EAGLE GROUP Element 120 Volt 750W After 04/02 (340874)
- MERCO Quartz Element 240V 1100W 44-1/4" (110900SP)
- CAMBRO Plate, 9", Polycarbonate Beige PK48 (CA9CWNR133)
- CAMBRO Camwear 18" 20.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB18176)
- CAMBRO Nappie Bowl, 5 1/4 in Dia, 15.3 oz (EA50CW110)
- CAMBRO Swirl Bowl, 13 oz (EASRB13152)
- CAMBRO Round Pebbled Bowl, 1-3/4 qt., Polycarbonate Pebbled PK12 (CAPSB8176)
- CAMBRO Swirl Bowl, 5 oz (EASRB5CW110)
- TABLECRAFT Mini Round Kettle Server, 16 OZ (CW30151)
- Cambro Serving Plates and Bowls