Shop All Food Containers
Cambro
Container, Use Lid No. 4UJZ6, PK6
Mfr # CA4SFSCW135
Zoro # G0563884
product price: $58.59
/pk 6, $9.77/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 3 qt
- Overall Length (In.) 7 1/4 in
- Overall Width (In.) 7 1/4 in
- Color Clear
- Material polycarbonate
Product Information
- Brand Cambro
- MFR # CA4SFSCW135
- Zoro # G0563884
- UPC # 099511315475
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 7 1/4 in |
Overall Width (In.) | 7 1/4 in |
Overall Height (In.) | 7 3/8 in |
Overall Length | 7 1/4 in |
Overall Width | 7 1/4 in |
Overall Height | 7 3/8 in |
Details
Capacity (Qt.) | 3 qt |
Color | Clear |
Material | polycarbonate |
Item | Food Storage Container |
Product Type | Food Storage Container |
Capacity | 4 qt. |
Minimum Temperature | -40 Degrees F |
Graduated | Yes |
Microwaveable | No |
Includes Handle | Yes |
NSF Certified | Yes |
Freezer Safe | Yes |
Dishwasher Safe | Yes |
Maximum Temperature | 210 Degrees F |
Description
Food Storage Container, Capacity 4 qt, Color Clear, Material Polycarbonate, Overall Height 7 3/8 in, Overall Length 7 1/4 in, Overall Width 7 1/4 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Includes -, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTY HAD A PARTY 106 x 5 Solid Black Flat Raised Edge Rectangular Disposable Plastic Plates 120 Plates, 120PK (9311B-CASE)
- HENNY PENNY Bulb 60W 120V (BL01-004)
- HFA Handi-Foil 4lbs Oblong Pan, PK250 (4040-45-250)
- VOLLRATH Full Size Wear-Ever 12 Gauge Aluminum Sheet Pan (5315)
- CAMBRO Container, Use Lid No. 4UJZ6, PK6 (CA2SFSCW135)
- CAMBRO Food Box Cover, 26x18, PK6 (CA1826CCW135)
- CAMBRO Cambro 6 qt. Round Translucent Measuring Storage Container, PK12 (RFS6PP190)
- CAMBRO Food Box, Use Lid 4UKD2, PK6 (CA18263CW135)
- CAMBRO Container, Use Lid No. 4UJZ8, PK6 (CA12SFSCW135)
- CAMBRO Cambro Plastic Round 12 qt. White Poly Container (RFS12148)
- CAMBRO Container Clear 2Qt For - Part# 2Sfscw135 (2SFSCW135)
- Cambro Food Containers