Shop All Food Containers
Cambro
Container, Use Lid No. 4UJZ6, PK6
Mfr # CA2SFSCW135
Zoro # G2825742
original price:
$77.10
9% off
new price: $69.75
/pk 6, $11.63/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 2 qt
- Overall Length (In.) 7 1/4 in
- Overall Width (In.) 7 1/4 in
- Color Clear
- Material polycarbonate
Product Information
- Brand Cambro
- MFR # CA2SFSCW135
- Zoro # G2825742
- UPC # 099511314171
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 7 1/4 in |
Overall Width (In.) | 7 1/4 in |
Overall Height (In.) | 3 7/8 in |
Overall Length | 7 1/4 in |
Overall Height | 3 7/8 in |
Overall Width | 7 1/4 in |
Details
Capacity (Qt.) | 2 qt |
Color | Clear |
Material | polycarbonate |
Item | Food Storage Container |
Product Type | Food Storage Container |
Capacity | 2 qt. |
Maximum Temperature | 210 Degrees F |
Freezer Safe | Yes |
Dishwasher Safe | Yes |
Minimum Temperature | -40 Degrees F |
Graduated | Yes |
Microwaveable | No |
Includes Handle | Yes |
NSF Certified | Yes |
Description
Food Storage Container, Capacity 2 qt, Color Clear, Material Polycarbonate, Overall Height 3 7/8 in, Overall Length 7 1/4 in, Overall Width 7 1/4 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Includes -, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Knob, Aluminum, 2 Inch (175095)
- CARLISLE FOODSERVICE Extra Large Sponge, 8-1/4"x4-1/4", PK24 (36550100)
- HOBART Knob (851800-31)
- GARLAND Thermocouple (4518817)
- CAMBRO Container, Use Lid No. 4UJZ6, PK6 (CA4SFSCW135)
- CAMBRO Cambro 2 qt. Round Clear Measuring Storage Container, PK12 (RFSCW2135)
- CAMBRO 2 and 4 qt Round Cover (RFSC2PP190)
- CAMBRO 22 qt Food Storage Container (RFS22PP190)
- CAMBRO Cover 2-4 Gr (452) For - Part# Sfc2452 (SFC2452)
- CAMBRO Cover 2-4 Gr (452) (SFC2)
- RUBBERMAID COMMERCIAL Lid, Food/Tote, Clear, 26 x 18 In. (FG330200CLR)
- Cambro Food Containers