Shop All Food Service Storage & Transportation
Cambro
Condiment Organizer, 9 1/4 in H, Black
Mfr # EA6RS6110
Zoro # G100403968
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 6
- Material Plastic
- NSF Certified No
- Handle No
Product Information
- Brand Cambro
- MFR # EA6RS6110
- Zoro # G100403968
- UPC # 099511233700
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Details
Item | Condiment Organizer |
Color | Black |
Number of Compartments | 6 |
Material | Plastic |
NSF Certified | No |
Handle | No |
Product Type | Condiment Organizer |
Lid Included | No |
Card/Signholder | No |
Description
Condiment Organizer, Material Plastic, Overall Depth 17 1/4 in, Number of Compartments 6, Overall Height 9 1/4 in, Overall Width 20 1/8 in, Color Black, Handle No, Includes (6) Bins, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified No, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA COLOMBE La Colombe Mocha Cold Brew Draft Latte 9 fl. oz. Can, PK12 (PPPURC1202)
- CRESTWARE Pasta Cooker, 20 qt, Aluminum (PASTA20)
- VULCAN HART H/D Thermocouple (412788-24)
- HOBART Contactor 2P 30/40A 120V (346466-1)
- CAMBRO 25 Compartment 4 1/2 in Camrack® Glass Rack (25S418151)
- CAMBRO 9 x 9 Camrack® Peg Rack (PR314L40151)
- CAMBRO Cambro - Flatware Basket, Half Size, 8 Compartments, Polypropylene, Gray (8FBNH434151)
- CAMBRO Food Transporter, Side-Load, Black (EAEPP300110)
- CAMBRO Insulated Top Load Carrier, Top-Load, Blk (EAEPP280WSTSW110)
- CAMBRO Condiment Organizer, 14 1/4 in H, Black (EA12RS12110)
- CAMBRO Cambro UC250110 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 2-3/4 Gallon Capacity, Black (UC250110)
- Cambro Food Service Storage & Transportation