Shop All Coffee & Hot Beverage Dispensers
Cambro
Beverage Container, 16 1/2x 9x 18, Brown
Mfr # EA250LCD131
Zoro # G1814294
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.5 gal
- Material Polyethylene
- Height 18 3/8 in
- Width 9 in
- Depth 18 3/8 in
Product Information
- Brand Cambro
- MFR # EA250LCD131
- Zoro # G1814294
- UPC # 099511214457
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 18 3/8 in |
Width | 9 in |
Depth | 18 3/8 in |
Overall Height | 18 1/2 in |
Overall Depth | 16 1/2 in |
Overall Width | 9 in |
Details
Item | Beverage Dispenser |
Capacity | 2.5 gal |
Material | Polyethylene |
Color | Brown |
Includes | Blank Label, Coffee Label, Decaffeinated Coffee Label, Handle, Hot Water Label, Ice Tea Label, Lid, Lid Latches, Punch Label |
Standards | NSF |
Includes Label | Yes |
Temperature | Cold, Hot |
Dispenser Actuation | Faucet |
Shape | Rectangle |
Insulated | Yes |
Number of Dispensers | 1 |
Description
Beverage Dispenser, Capacity 2.5 gal, Shape Rectangle, Color Brown, Overall Height 18 1/2 in, Overall Width 9 in, Overall Depth 16 1/2 in, Number of Dispensers 1, Material Polyethylene, Dispenser Actuation Faucet, Includes Blank Label, Coffee Label, Decaffeinated Coffee Label, Handle, Hot Water Label, Ice Tea Label, Lid, Lid Latches, Punch Label, Includes Label Yes, Insulated Yes, Standards NSF, Temperature Cold, Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUY FONG Ground Fresh Chili Sambal Oelek 1 gal., PK3 (HFS01G)
- WINCO 4-Sided Cheese Grater (SQG-4)
- VULCAN HART Snap, Disc T-Stat 110F (00-962105)
- BERGEN INDUSTRIES Appliance Power Cord 4FT.3-Wire Oven Ra (R628104)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Black (EA500LCD110)
- CAMBRO Beverage Container, 16 1/2x 9x 18, Black (EA250LCD110)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Brown (EA500LCD131)
- BUNN Dispenser, Iced Tea , W/Brw Lid (34100.0002)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, White Marble (CBDRT3WMSS)
- TABLECRAFT Beverage Dispenser, 2.5 gal., SS (75)
- CREATIVE WARE Sculptured Beverage Dispenser (RM-BEV02)
- Cambro Coffee & Hot Beverage Dispensers