Shop All Coffee & Hot Beverage Dispensers
Cambro
Beverage Container, 16 1/2x 9x 18, Black
Mfr # EA250LCD110
Zoro # G3022686
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.5 gal
- Material Polyethylene
- Depth 16 1/2 in
- Width 9 in
- Height 18 3/8 in
Product Information
- Brand Cambro
- MFR # EA250LCD110
- Zoro # G3022686
- UPC # 099511214440
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Depth | 16 1/2 in |
Width | 9 in |
Height | 18 3/8 in |
Overall Depth | 16 1/2 in |
Overall Width | 9 in |
Overall Height | 18 1/2 in |
Details
Item | Beverage Dispenser |
Capacity | 2.5 gal |
Material | Polyethylene |
Color | Black |
Includes | Blank Label, Coffee Label, Decaffeinated Coffee Label, Handle, Hot Water Label, Ice Tea Label, Lid, Lid Latches, Punch Label |
Standards | NSF |
Temperature | Cold, Hot |
Number of Dispensers | 1 |
Insulated | Yes |
Dispenser Actuation | Faucet |
Includes Label | Yes |
Shape | Rectangle |
Description
Beverage Dispenser, Capacity 2.5 gal, Shape Rectangle, Color Black, Overall Height 18 1/2 in, Overall Width 9 in, Overall Depth 16 1/2 in, Number of Dispensers 1, Material Polyethylene, Dispenser Actuation Faucet, Includes Blank Label, Coffee Label, Decaffeinated Coffee Label, Handle, Hot Water Label, Ice Tea Label, Lid, Lid Latches, Punch Label, Includes Label Yes, Insulated Yes, Standards NSF, Temperature Cold, Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Jar Bottom /Bb180, Bb185 (026285)
- JELL-O Jell-O Sugar Free Gelatin Lemon .3 oz., PK24 (10043000201364)
- CAROLINES TREASURES Grasshopper on Green Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8849PTHD)
- SANELLI Sanelli 324610S Premana Professional 4 Inch Paring Knife (324610S)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Brown (EA500LCD131)
- CAMBRO Camwear Pitcher, 60 oz, Clear (EAPE600CW135)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Black (EA500LCD110)
- SERVICE IDEAS Cold Beverage Dispenser, Rectangular, 3 gallon, Silver (CBDT3SS)
- BRITA Classic Water Filter Pitcher, 40 oz, 5 Cups, 2PK (36089)
- Cambro Coffee & Hot Beverage Dispensers