Shop All Measuring Utensils
Cambro
4 qt. Polycarbonate Polycarbonate Measuring Cup, Clear
Mfr # EA400MCCW135
Zoro # G3662556
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4 qt
- Material polycarbonate
- Color Clear
- Handle Type Molded
- Height 10 1/5 in
Product Information
- Brand Cambro
- MFR # EA400MCCW135
- Zoro # G3662556
- UPC # 99511315628
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Height | 10 1/5 in |
Width | 7 in |
Length | 9 1/4 in |
Overall Width | 7 in |
Overall Height | 10 3/16 in |
Overall Length | 9 1/4 in |
Details
Item | Polycarbonate Measuring Cup |
Capacity | 4 qt |
Material | polycarbonate |
Color | Clear |
Handle Type | Molded |
Handle Color | Clear |
Standards | NSF |
Handle Style | Molded |
Graduation Subdivisions | 4 qt |
Dry/Liquid | Dry, Liquid |
Product Type | Measuring Cup |
NSF Certified | Yes |
Description
Polycarbonate Measuring Cup, Overall Height 10 3/16 in, Material Polycarbonate, Color Clear, Handle Color Clear, Handle Style Molded, Capacity 4 qt, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 4 qt, Overall Length 9 1/4 in, Overall Width 7 in, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE ULTRA Dixie® SXP10PATH, Pathways Paper Plates, 10-1/8" Dia., Green/Burg/Wht, 500/Carton (SXP10PATH)
- HARIBO Haribo Open Stock Happy Cola 5 oz., PK12 (32363)
- HENNY PENNY Safety Thermostat Lch, 3/16 X 7-5/8, 24 (16738)
- VULCAN HART Top Grate 8-7/8D, 12 Longest Point (106820-1)
- CAMBRO Cambro Plastic 4 qt. Clear Measuring Cup (400MCCW135)
- CAMBRO Cambro Clear Plastic 1 Pint Measuring Cup (50MCCW135)
- CAMBRO Cambro 1 qt. Clear Measuring Cup (100MCCW135)
- CAMBRO Liquid Measuring Cup, 1 Qt., Clear, PK12 (CA100MCCW135)
- CAMBRO 1 Cup Measuring Cup-135 Clear (25MCCW-135)
- CAMBRO Dry Measuring Cup, 1 Cup, Clear, PK12 (CA25MCCW135)
- TOLCO All Purpose Scoop, Polypropylene, 3 qt, Red (240124)
- Cambro Measuring Utensils