Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, White Gloss 24 x 42 in. Wall Kitchen Cabinet (24 in. W x 12 D x 42 in. H)
Mfr # SA-WU2442-WG
Zoro # G301860669
Free Shipping & Returns
$201.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 42 in
- Depth 12 in
- Color White Gloss
- Number of Drawers 0
Product Information
- Brand Cambridge
- MFR # SA-WU2442-WG
- Zoro # G301860669
- UPC # 704780204091
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 24 in |
Height | 42 in |
Depth | 12 in |
Details
Color | White Gloss |
Number of Drawers | 0 |
Number of Doors | 1 |
Soft Close | Yes |
Number of Adjustable Shelves | 2 |
Finish | Laminate |
Thickness | 0.75 in |
Weight | 28 lbs. |
Features | Soft Close Doors, Adjustable Shelves |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Wall Cabinet is sold with a 24 in. width and comes in a White Gloss finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Bracket 900BA3, 10mm Ball (96001)
- MSI Capella Ivory Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0726-SAM)
- RICHELIEU HARDWARE 18-inch (457 mm) Center to Center Brushed Nickel Transitional Cabinet Pull (BP867518195)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD LH AL)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 36 x 30 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 30 in. H) (SA-WUB3630-CM)
- CAMBRIDGE White Shaker Slab Style Base Kitchen Cabinet End Panel (30 in W x 0.75 in D x 24 in H) (SA-BUEP30-SW)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 in. Base Kitchen Cabinet (15 in. W x 24 in. D x 34.50 in. H) (SA-BD15-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-SW)
- Cambridge Kitchen Cabinetry