Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Shaker White 30 in. Sink Base Kitchen Cabinet, 2 Door (30 in. W x 24 in. D x 34.50 in. H)
Mfr # SA-BUS30-SW
Zoro # G701861020
product price: $270.75
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$270.75
Free 30-Day Returns
Key Features
- Material Melamine
- Width 30"
- Height 34.5"
- Depth 24"
- Color Shaker White
Product Information
- Brand Cambridge
- MFR # SA-BUS30-SW
- Zoro # G701861020
- UPC # 704780205500
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 30" |
Height | 34.5" |
Depth | 24" |
Details
Material | Melamine |
Color | Shaker White |
Number of Doors | 2 |
Finish | Matte |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Sink Base Cabinet is sold with a 30 in. width and comes in a door/false drawer combo with a Shaker White finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Brass Spring Hinge (DSH44U3)
- REMINGTON Tell Manufacturing 2 in. L Steel Matte Black Door Bumper Mounts to wall 2-1/2 in. (DT101947)
- ZORO SELECT Silicone O-Ring, 4mm Wide 85mm ID, PK2 (ZUSAS70FDA4X85)
- JACKSON Heavy-Duty 105DegHold Open Overhead Concealed Closer Body (20101M10)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 in. Base Kitchen Cabinet, 2 Door (36 in. W x 24 in. D x 34.50 in. H) (SA-BD36-WG)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- INVAL Kitchen/Microwave Storage Cabinet 35.04 in. W x 15.35 in. D x 66.14 in. H in Smoke Oak (GCM-063)
- Cambridge Kitchen Cabinets