Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Grey Nordic 30 in. Sink Base Kitchen Cabinet, 2 Door (30 in. W x 24 in. D x 34.50 in. H)
Mfr # SA-BUS30-GN
Zoro # G601861359
original price:
$298.00
20% off
new price: $238.40
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$238.40
Free 30-Day Returns
Key Features
- Material Melamine
- Width 30"
- Height 34.5"
- Depth 24"
- Color Grey Nordic
Product Information
- Brand Cambridge
- MFR # SA-BUS30-GN
- Zoro # G601861359
- UPC # 704780194804
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 30" |
Height | 34.5" |
Depth | 24" |
Details
Material | Melamine |
Color | Grey Nordic |
Number of Doors | 2 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Cabinet is sold with a 30 in. width and comes in a Carbon Marine finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 6 Pack (L 5772)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Doweled Compact Hinge (38N358B.08)
- ZORO SELECT Buna-N O-Ring, 1.78mm Wide 3.2mm ID, PK50 (ZUSAH1.78X3.2)
- ARROW LOCK Deadbolt, Mortise, Satin Chrome Finish (N41 26D)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 27 x 36 in. Wall Kitchen Cabinet (27 in. W x 12 D x 36 in. H) (SA-WU2736-SW)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Lazy Susan Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BULZ36-SW)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 in. W x 15.75 in. D x 54.13 in. H in White (GCM-040)
- Cambridge Kitchen Cabinets