Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H)
Mfr # SA-WU2130-GN
Zoro # G101861248
original price:
$216.00
20% off
new price: $172.80
/ea
Free Shipping & Returns
$172.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Height 30 in
- Depth 12 in
- Color Grey Nordic
- Number of Drawers 0
Product Information
- Brand Cambridge
- MFR # SA-WU2130-GN
- Zoro # G101861248
- UPC # 704780206019
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 21 in |
Height | 30 in |
Depth | 12 in |
Details
Color | Grey Nordic |
Number of Drawers | 0 |
Number of Doors | 1 |
Soft Close | Yes |
Number of Adjustable Shelves | 2 |
Features | Soft Close Doors, Adjustable Shelves |
Finish | Laminate |
Weight | 15 lbs. |
Thickness | 0.75 in |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Wall Cabinet is sold with a 21 in. width and comes in a Grey Nordic finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 CAM626ACC)
- ZORO SELECT T Plate, Steel, 4 In W (1WDK5)
- STRYBUC Dual Arm Casement Operator (36-183)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- CAMBRIDGE White Gloss Slab Style Pantry Kitchen Cabinet End Panel (24 in W x 0.75 in D x 96 in H) (SA-TUEP96-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 12 in. Base Kitchen Cabinet (12 in. W x 24 in. D x 34.50 in. H) (SA-BD12-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 24 in. Base Kitchen Cabinet, 3 Drawer (24 in. W x 24 in. D x 34.50 in. H) (SA-BUD2P24-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 24 in. Base Kitchen Cabinet, 3 Drawer (24 in. W x 24 in. D x 34.50 in. H) (SA-BUD2P24-SW)
- DOBA-BNT Alps Tall Cabinet With Glass Door And Drawer (SA143779)
- Cambridge Kitchen Cabinetry