Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Carbon Marine 21 in. Base Kitchen Cabinet (21 in. W x 24 in. D x 34.50 in. H)
Mfr # SA-BD21-CM
Zoro # G101861040
original price:
$262.00
20% off
new price: $209.60
/ea
Free Shipping & Returns
$209.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 21"
- Height 34.5"
- Depth 21"
- Color Carbon Marine
Product Information
- Brand Cambridge
- MFR # SA-BD21-CM
- Zoro # G101861040
- UPC # 704780195405
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 21" |
Height | 34.5" |
Depth | 21" |
Details
Material | Melamine |
Color | Carbon Marine |
Number of Doors | 1 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Cabinet is sold with a 21 in. width and comes in a Carbon Marine finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Magnet Tube, Rare Earth, L 4 In, Dia 1 In (126734P)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 6" Tube (ZUSA-SG-V-6)
- EKENA MILLWORK 4 5/8"W x 5 3/4"D x 9 5/8"H Angel Corbel (COR05X06X10AN)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Sink Base Kitchen Cabinet, 2 Door (36 in. W x 24 in. D x 34.50 in. H) (SA-BUS36-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 in. Sink Base Kitchen Cabinet, 2 Door (30 in. W x 24 in. D x 34.50 in. H) (SA-BUS30-SW)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 24 in. Wall Bridge Kitchen Cabinet (30 in. W x 12 in. D x 24 in. D) (SA-WU3024-CM)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE White Shaker Slab Style Base Kitchen Cabinet End Panel (30 in W x 0.75 in D x 24 in H) (SA-BUEP30-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Blind Corner Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BUBB36-SW)
- Cambridge Kitchen Cabinets