Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Carbon Marine 12 in. Base Kitchen Cabinet, 3 Drawer (12 in. W x 24 in. D x 34.50 in. H)
Mfr # SA-BUD2P12-CM
Zoro # G201861254
original price:
$436.00
20% off
Free Shipping & Returns
$348.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 12"
- Height 34.5"
- Depth 24"
- Color Carbon Marine
Product Information
- Brand Cambridge
- MFR # SA-BUD2P12-CM
- Zoro # G201861254
- UPC # 704780195498
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 12" |
Height | 34.5" |
Depth | 24" |
Details
Material | Melamine |
Color | Carbon Marine |
Number of Drawers | 3 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This three-drawer Cambridge Cabinet is sold with a 12 in. width and comes in a Carbon Marine finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Primed White Shaker Exterior Fiberglass Door (2868RHISPSF5PSHK491610BB)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- WESLOCK Knob Lockset, Entrance, Knob, Grade 2 (01740J1J1SL23)
- BEST Mortise 45H Lock, Storeroom, Lever, Escutcheon, Sat Chr, LH (45H7D15J626LH)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 in. Sink Base Kitchen Cabinet, 2 Door (30 in. W x 24 in. D x 34.50 in. H) (SA-BUS30-SW)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- CAMBRIDGE White Gloss Slab Style Pantry Kitchen Cabinet End Panel (24 in W x 0.75 in D x 96 in H) (SA-TUEP96-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-SW)
- ZEE MFG Bspfp 23 In. Kitchen Cabinet Veneer Skin (116443)
- Cambridge Kitchen Cabinetry