Shop All Bath Tubs
Cambridge Plumbing
Extra Large Acrylic Double Slipper Clawfoot Tub, Brushed Nickel Feet and Deck Mount Faucet Holes
Mfr # ADESXL-DH-BN
Zoro # G304841306
product price: $1,098.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,098.99
Free 30-Day Returns
Key Features
- Length 30
- Width 73
- Height 23.25
- Finish Gloss white with brushed nickel feet
- Includes Tub Only
Product Information
- Brand Cambridge Plumbing
- MFR # ADESXL-DH-BN
- Zoro # G304841306
- UPC # 793588609917
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 30 |
Width | 73 |
Height | 23.25 |
Details
Description
Bigger is better! This Acrylic Double Slipper Clawfoot Tub is the biggest we know of. Dimensions are 73ÓL x 30.75ÓW X 29.75ÓH. Dual Layered Acrylic with fiberglass reinforcement make this lightweight tub beautiful and sturdy. This tub just looks better with more room to spread out! This model has brushed nickel feet and Deck Mount faucet holes.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Assembly, 3-3/8" x 3" x 1" Size (K-1102542)
- ZORO SELECT 1/2" FNPT 304 SS Threaded Tee (2UA91)
- AMERICAN STANDARD Replace Flapper Wdi B6048-G-Crn1 (P030750000C)
- B & K SILLCOCK VLV 1/2""FIP (108-053HN)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 463D Brushed Nickel 72" (DES-PED-463D-6-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66" (DE67-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 61.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (ST61-DH-ORB)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- AMERICAN STANDARD Recess Bath for Above Floor Rough Installation, 60 in L, 30 in W, White, Americast(R) (2393202.020)
- Cambridge Plumbing Bath Tubs