Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 71" Vanity Set with Polished Chrome Plumbing
Mfr # 8119BXLG
Zoro # G504401331
product price: $1,986.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,986.99
Free 30-Day Returns
Key Features
- Length 71
- Width 18.5
- Height 36
- Material Wood
- Weight 316
Product Information
- Brand Cambridge Plumbing
- MFR # 8119BXLG
- Zoro # G504401331
- UPC # 793588609702
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 71 |
Width | 18.5 |
Height | 36 |
Details
Material | Wood |
Weight | 316 |
Plumbing Finish | Polished Chrome |
Description
Solid Wood 71” x 19” Vanity Set replete with cabinet, frosted glass counter top, 2 round glass vessel sinks, 2 mirrors, 2 brushed nickel single stem faucets, 2 brushed nickel pop up drains and 2 p traps. You get the whole enchilada! Grays are all the rage in modern bathroom decors today. Doors and drawers have slow close hardware. Also available with Polished Chrome Plumbing (8119BXLG).
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 1/2 In, 610 lb Max Load (4010050EG)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412T)
- AMERICAN STANDARD Tank Lid, Vormax - White (735216-400.020)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" x 1/4" Pipe Size (8-4 MHN-B)
- CAMBRIDGE PLUMBING Complete 36 inch Solid Wood Vanity Set with Brushed Nickel Plumbing (8111-BN)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxlw)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- DEPOT E-SHOP Dustin Free Standing Sink Cabinet, White (DE-MLB5587)
- Cambridge Plumbing Bathroom Vanities with Tops