Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 36" Vanity Set with Polished Chrome Plumbing
Mfr # 8111-B
Zoro # G604382318
product price: $934.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$934.99
Free 30-Day Returns
Key Features
- Length 36
- Width 20.25
- Height 30
- Material Wood
- Weight 173
Product Information
- Brand Cambridge Plumbing
- MFR # 8111-B
- Zoro # G604382318
- UPC # 610708764380
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 20.25 |
Height | 30 |
Overall Length | 36 |
Overall Width | 20.25 |
Overall Height | 42 |
Details
Material | Wood |
Weight | 173 |
Finish | Espresso |
Features | Fully Assembled Cabinet, Dovetail Drawers, Solid Wood, Slow Close Hardware, Polished Chrome Faucet, drain and PVC P trap Included, Wood Framed Mirror Included, Tempered Glass Counter and Sink, Espresso Finish, Brushed Chrome drawer and door pulls, Cabinet Assembled in Missouri from domestic and imported materials |
Color | Espresso and Polished Chrome Plumbing |
Includes | Cabinet, counter, mirror, sink, faucet, drain and ptrap |
Plumbing Finish | Polished Chrome |
Description
This complete 36-inch vanity set includes everything you need. Solid wood espresso cabinet, tempered glass counter, vessel sink, mirror, single stem polished chrome faucet, matching drain and the p-trap. The cabinet is crafted in Missouri from mostly domestic components and features dove tailed drawers and slow close hardware.
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PLUG 1/2"" SCHE 80 PVC (PVC81131000)
- MOEN Dual Handle Commercial Hot Cartridge, Chrome (52000)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-A940024)
- CAMBRIDGE PLUMBING Complete 36 inch Solid Wood Vanity Set with Brushed Nickel Plumbing (8111-B-BN)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48G-OLYMPUS)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- CAMBRIDGE PLUMBING Complete 48" Espresso Vanity Set with Polished Chrome Plumbing (8116B)
- CAHABA Juniper 36" Vanity Dove Gray, Culture (CA101013)
- Cambridge Plumbing Bathroom Vanities with Tops