Shop All Bath Tubs
Cambridge Plumbing
Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet
Mfr # AST67-NH-BN
Zoro # G704841319
product price: $989.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Length 28
- Width 67.25
- Height 24
- Finish Gloss white with brushed nickel feet
- Includes Tub Only
Product Information
- Brand Cambridge Plumbing
- MFR # AST67-NH-BN
- Zoro # G704841319
- UPC # 610708297710
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 28 |
Width | 67.25 |
Height | 24 |
Details
Finish | Gloss white with brushed nickel feet |
Includes | Tub Only |
Description
This stylish, lightweight acrylic clawfoot slipper tub has imperial ball and claw feet in a brushed nickel finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model does not have any faucet holes.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Anode, 6.5 in H, 6 1/2 in L (7738007315)
- ZORO SELECT 1/4" FNPT 304 SS Cross (400X111N014)
- MILWAUKEE TOOL 3" Root Cutter For 7/8" Sectional Cable (48-53-3832)
- ZORO SELECT PVC Tubing (ZUSA-HT-6694)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66" (DE67-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (AST67-DH-ORB)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- Cambridge Plumbing Bath Tubs