Shop All Bath Tubs
Cambridge Plumbing
Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72"
Mfr # DES-398463-PKG-CP-NH
Zoro # G003904586
product price: $3,320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,320.99
Free 30-Day Returns
Key Features
- Length 72
- Height 24.5
Product Information
- Brand Cambridge Plumbing
- MFR # DES-398463-PKG-CP-NH
- Zoro # G003904586
- UPC # 95225835315
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72 |
Height | 24.5 |
Details
Finish | Polished Chrome |
Description
This 72-inch cast iron double slipper footed soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The polished chrome lion’s paw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and continuous rim with no faucet holes. This package is complete with free standing supply lines with shutoff valves (CAM398), faucet (CAM463) and drain assembly (CAM1900LTB) with polished chrome finish to match the feet. Everything you need so Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compression Low Lead Brass Sleeve (700060-06)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 3/8 Inch NPT Female (FPC460)
- HYDROMAXX 1"x10Ft White Flexible PVC Pipe (WF100010)
- SANITUBE Butterfly Valve Repair Kit, 1-EPDM Seat (TCBFERK-300)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- KOHLER 1184-LA-0, 60" L, 32" W (1184-LA-0)
- Cambridge Plumbing Bath Tubs