Shop All Bath Tubs
Cambridge Plumbing
Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze
Mfr # DES-DH-ORB-CB
Zoro # G803664703
product price: $2,937.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,937.99
Free 30-Day Returns
Key Features
- Color White Porcelain Interior
- Material Cast Iron
- Finish Copper Bronze
- Includes Painted Tub, Claw feet
- For Use With CAM1900LTB-ORB, CAM341D-ORB, CAM463-2-ORB, CAM463D-6-ORB, CAM684D-ORB
Product Information
- Brand Cambridge Plumbing
- MFR # DES-DH-ORB-CB
- Zoro # G803664703
- UPC # 633131613032
- Country of Origin China
- Category Bath Tubs
Details
Color | White Porcelain Interior |
Material | Cast Iron |
Finish | Copper Bronze |
Includes | Painted Tub, Claw feet |
For Use With | CAM1900LTB-ORB, CAM341D-ORB, CAM463-2-ORB, CAM463D-6-ORB, CAM684D-ORB |
Features | Cast Iron Construction, Luxurious Porcelain Interior, Hand Painted Faux Copper Bronze Finish, Oil Rubbed Bronze Feet, Deck Mount Faucet Holes, Allow 4 weeks to ship while we paint your tub |
Weight | 487 |
Description
This stylish, Cast Iron clawfoot slipper tub has imperial ball and claw feet in an oil rubbed bronze finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model does have faucet holes. This bathtub comes with a hand painted Faux Copper Bronze Finish that is the closest thing to copper at a fraction of the cost! No plumbing included with this model. Oil Rubbed Bronze feet included with purchase of bathtub.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks 3220-15-CH-B Chrome Plated Shower Stall Faucet (122814)
- FLUIDMASTER Toilet Fill Valve (400H-002-P10)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-8-MA12)
- KOHLER Fill Valve Assembly (1068037)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66" (DE67-398463-PKG-ORB-NH)
- LARSEN SUPPLY CO Larsen Supply 03-4813 Bathtub Tip Toe Drain; Chrome - 1.5 in. (660835)
- Cambridge Plumbing Bath Tubs