Shop All Bathroom Vanities with Tops
Cambridge Plumbing
72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing
Mfr # 8119XLSF-BN
Zoro # G104421371
product price: $2,167.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,167.99
Free 30-Day Returns
Key Features
- Length 69.5
- Width 18.5
- Height 30
- Material Solid Wood and Porcelain
- Weight 316
Product Information
- Brand Cambridge Plumbing
- MFR # 8119XLSF-BN
- Zoro # G104421371
- UPC # 683609969130
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 69.5 |
Width | 18.5 |
Height | 30 |
Details
Material | Solid Wood and Porcelain |
Weight | 316 |
Finish | Brushed Nickel |
Description
72-inch solid wood and porcelain double vanity set. It has dovetailed drawers in all four corners and slow close hinges and glides. It has plenty of storage space with 8 drawers and 2 large storage spaces. The set comes complete with cabinet, imported porcelain counter, porcelain vessel sink and brushed nickel faucets and pop-up drains. Get yours today!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP System Descaler Solution - 1 Gal, PK 4 (EZ1GAL-4)
- INTERDESIGN SPNG/SCRUBR HOLDER CLR (38900)
- EEMAX Electric Tankless Water Heater, 480V (XTP048480)
- SMITH-COOPER SW Red Coupling, 3M, 316/L, 1X3/4" (4307005836)
- CAMBRIDGE PLUMBING Complete 72" Gray Vanity Set with Brushed Nickel Plumbing (8119XLG-BN)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING Complete 36" White Vanity Set with Polished Chrome Plumbing (8111BW-CP)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- KOHLER Jute 48 Vanity, 2 Door, 4 Dwr (99544-1WM)
- Cambridge Plumbing Bathroom Vanities with Tops