Shop All Bath Tubs
Cambridge Plumbing
60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior
Mfr # DE60-PED-NH
Zoro # G103664618
product price: $1,918.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,918.99
Free 30-Day Returns
Key Features
- Length 60.5
- Width 30
- Color White
- Material Cast Iron with porcelain interior and paint exterior
- Height 24
Product Information
- Brand Cambridge Plumbing
- MFR # DE60-PED-NH
- Zoro # G103664618
- UPC # 633131612158
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60.5 |
Width | 30 |
Height | 24 |
Overall Length | 60.5 |
Overall Height | 24 |
Overall Width | 30 |
Details
Color | White |
Material | Cast Iron with porcelain interior and paint exterior |
Finish | Gloss White |
Weight | 400 |
Description
This 60" cast iron dual ended pedestal tub will endure the test of time and will provide generations with the perfect haven for relaxation. Glazed with a porcelain interior and painted exterior it is beautiful as well. This model has no faucet drillings.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. x 3/4 Brass PEX-A Expansion Barb Reducing 90-Degree Elbow (EPXE1234)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- FIMCO Sprayr Drain Plug&Tether (7771825)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050CM360)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soak tub, free-stand plumbing pkg faucet 398463 Polished Chrome 72" (DES-PED-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING 72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior (DES-NH-CP)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- ANZZI Sabbia 5.9 ft. Solid Surface Freestanding Bathtub in Matte White (FT-AZ511)
- Cambridge Plumbing Bath Tubs