Shop All Bath Tubs
Cambridge Plumbing
57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior
Mfr # SWED58-NH-CP
Zoro # G003664602
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,627.99
Free 30-Day Returns
Key Features
- Length 57.5
- Width 29.5
- Color White
- Material Cast Iron with porcelain interior and paint exterior
- Height 26.5
Product Information
- Brand Cambridge Plumbing
- MFR # SWED58-NH-CP
- Zoro # G003664602
- UPC # 610708298755
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 57.5 |
Width | 29.5 |
Height | 26.5 |
Overall Height | 30 |
Overall Width | 29.5 |
Overall Length | 57.5 |
Details
Color | White |
Material | Cast Iron with porcelain interior and paint exterior |
Weight | 350 |
Foot Finish | Polished Chrome |
Description
One of the most fashionable cast iron claw foot tubs is this perfect soaking tub for those who love to venture out into deeper waters. This 57.5" slipper tub offers the ideal soaking experience boasting 17" of water depth. It has continuous rim so it will require supply lines and faucet (CAM150, CAM398463 OR CAM398684) and drain assembly (CAM1900LTB). It has polished chrome feet, luxurious porcelain enamel interior and white paint exterior..
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/2)
- PFISTER Pfister Canton Sprayhead 529 Canton Rustic Bronze (950-306U)
- T&S BRASS Cold Index 4" Wrist Blade Handle, Chrome Plated Brass (B-WH4C)
- T&S BRASS Hose, Pre-Rinse , 96", Leadfree (B-0096-H)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING 60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (DE60-PED-NH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-150-PKG-CP-NH)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- Cambridge Plumbing Bath Tubs