Shop All Bath Tubs
Cambridge Plumbing
29.5 L, 69 W, Gloss White Interior, Acrylic
Mfr # ADES-DH-BN-SP
Zoro # G503664713
product price: $1,346.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,346.99
Free 30-Day Returns
Key Features
- Length 29.5
- Width 69
- Color Gloss White Interior
- Material Acrylic
- Height 25
Product Information
- Brand Cambridge Plumbing
- MFR # ADES-DH-BN-SP
- Zoro # G503664713
- UPC # 793588609375
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 29.5 |
Width | 69 |
Height | 25 |
Details
Color | Gloss White Interior |
Material | Acrylic |
Finish | Scorched Platinum |
Includes | Painted Tub, Claw feet |
Features | White Gloss Finish, Dual Layered Acrylic Construction, Fiberglass Core, 13 Inches to Overflow Drain, Deck Mount Faucet Holes, Hand Painted Scorched Platinum Finish, Brushed Nickel Feet |
Weight | 129 |
For Use With | CAM1900LTB-BN, CAM341D- BN, CAM463-2- BN, CAM463D-6- BN, CAM684D- BN |
Description
Hand Painted “Scorched Platinum” Acrylic Clawfoot Bathtub. Each Tub is a One of a Kind Piece! Please allow 4 weeks for shipping while we paint your tub.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert x MPT (ABTMA34)
- INFINITY DRAIN 48" FF Series Complete Kit with Tile Insert Frame in PS (FFTIF_6548_PS)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- BONOMI NSF, Butterfly Lug, 8", EPDM, SS Disc (N501S-8)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - WHITE (209661)
- Cambridge Plumbing Bath Tubs