Shop All Notebooks & Journals
Cambridge Limited
8-1/2" x 11" Black Notebook, 1 Subject
Mfr # 06100
Zoro # G5235916
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Black
- Cover Material Linen
- Includes (2) Loose-Sheet Pockets
- Binding Wire-O
Product Information
- Brand Cambridge Limited
- MFR # 06100
- Zoro # G5235916
- UPC # 043100061007
- Country of Origin Taiwan, Province of China
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Width | 8.5" |
Length | 11" |
Size | 11 x 8.5 |
Book-Spine Length | 11" |
Sheet Ruling Size | 11/32" |
Book Width | 8.5" |
Description
Notebook,8-1/2 In.X11 In.,1 Sub,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2AD)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Rntry Rd Pk (WAU22751)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04501)
- KLEIN TOOLS Utility Shear, Curved Blades , 6-3/8-Inch (544C)
- MEAD Pad, Planning, Stiff-Back, Quad Ruled (59878)
- TOPS BUSINESS FORMS TOPS® Wirebound 5-Subject Notebook, 8-1/2" x 11", 200 Sheets/Pad, 1 Pad/Pack (65581)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- SCHOOL SMART PAPER NOTEBOOK 1 SUBJECT 11X8.5 80 SHEET (P085420SS-5987)
- TOPS BUSINESS FORMS Tops Wirebound 3-Subject Notebook, College Rule, 9-1/2 x 6, White, 150 Sheets/Pad (65362)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Journal (393)
- ROARING SPRING Composition Book, 100Sheet, Wide, Black (77230)
- Cambridge Limited Notebooks & Journals