Shop All Kitchen Cabinets
Cambridge
Grey Nordic Slab Style Kitchen Cabinet Toe Kick (96 in W x 1 in D x 4.5 in H)
Mfr # SA-TK96-GN
Zoro # G201861056
original price:
$58.99
66% off
new price: $20.00
/ea
Sold in multiples of 2 for $40.00
Item requires special delivery charges. A $37.50 per item surcharge will be applied.
$40.00
Free 30-Day Returns
Key Features
- Material Melamine
- Width 4.5"
- Height 48"
- Depth 1"
- Color Grey Nordic
Product Information
- Brand Cambridge
- MFR # SA-TK96-GN
- Zoro # G201861056
- UPC # 704780195191
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 4.5" |
Height | 48" |
Depth | 1" |
Details
Material | Melamine |
Color | Grey Nordic |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Toe Kick is sold with a 48 in. width and 4.5 in. height in a Grey Nordic finish to match your Cambridge Cabinet set. This is sold with two pieces totaling 96 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- KEYLINE Keyline: 1.5MM Cutter for 303 (RIC01812B) (KLN-RIC01812B)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 4in Sample Piece (CX190-SAMP)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Beveled Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG03)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Lazy Susan Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BULZ36-SW)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- CAMBRIDGE White Gloss Slab Style Pantry Kitchen Cabinet End Panel (24 in W x 0.75 in D x 96 in H) (SA-TUEP96-WG)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 24 in. Base Kitchen Cabinet, 3 Drawer (24 in. W x 24 in. D x 34.50 in. H) (SA-BUD2P24-WG)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 21 in. Base Kitchen Cabinet (21 in. W x 24 in. D x 34.50 in. H) (SA-BD21-CM)
- Cambridge Kitchen Cabinetry