Shop All Kitchen Cabinets
Cambridge
Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H)
Mfr # SA-PUSF396-CM
Zoro # G201860936
original price:
$38.00
20% off
new price: $30.40
/ea
$30.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Melamine
- Width 3"
- Height 96"
- Depth 0.75"
- Color Carbon Marine
Product Information
- Brand Cambridge
- MFR # SA-PUSF396-CM
- Zoro # G201860936
- UPC # 704780195894
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 3" |
Height | 96" |
Depth | 0.75" |
Details
Material | Melamine |
Color | Carbon Marine |
Finish | Laminate |
Style | Modern |
Description
Cambridge filler is used to fill the gaps between a cabinet and a wall. It adds a modern architectural detail beside a finishing touch for your kitchen. Fillers are admitted as easy installed accessories to match the rest of your kitchen cabinet. This item comes in a Carbon Marine finish.
- •Quick assemble Threespine Technology-3x faster competition
- •Features Slim-Line Technology to esnure water-resistant joints
- •In Stock contemporary modern frameless style cabinets
- •Closes remaining gaps between your cabinets and the wall
- •CARB II compliant
- •Easy and ready for installation
- •Installation hardware is not included with this accessory
- •Trimmable
- •Width : 3 in.
- •Depth: 0.75 in.
- •Height: 96 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Plastic Strike Box (81640-003)
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8031.102)
- STOCKCAP Silicone Plugs-0.437-0.250-1.000-FEO RED, 100PK (337820)
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE5)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 12 in. Base Kitchen Cabinet (12 in. W x 24 in. D x 34.50 in. H) (SA-BD12-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 x 30 in. Wall Kitchen Cabinet, 2 Door (36 in. W x 12 D x 30 in. H) (SA-WU3630-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 27 x 36 in. Wall Kitchen Cabinet (27 in. W x 12 D x 36 in. H) (SA-WU2736-SW)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.30.4V)
- Cambridge Kitchen Cabinetry