Shop All Kitchen Cabinets
Cambridge
Carbon Marine Dishwasher Kitchen Cabinet End Panel, With Filler (24 in W x 0.75 in D x 34.5 in H)
Mfr # SA-BUDW24-CM
Zoro # G901860991
original price:
$128.99
36% off
new price: $81.60
/ea
Free Shipping & Returns
$81.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 24"
- Height 34.5"
- Depth 0.75"
- Color Carbon Marine
Product Information
- Brand Cambridge
- MFR # SA-BUDW24-CM
- Zoro # G901860991
- UPC # 704780195856
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 24" |
Height | 34.5" |
Depth | 0.75" |
Details
Material | Melamine |
Color | Carbon Marine |
Number of Drawers | 3 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Dishwasher End Panel is sold with a 24 in. width in any matching finish to your Cambridge Cabinets. Ready to assemble, it is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 3 1/2 in W x Satin Nickel Five Knuckle Hinge (55314)
- SCHLAGE COMMERCIAL Wrench 021415 (021415)
- HARDWARE RESOURCES 1-1/8" Length Chrome Cam Lock - Keyed Different (68639CHKD)
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-2 (01-30020-2)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-CM)
- CAMBRIDGE White Gloss Slab Style Pantry Kitchen Cabinet End Panel (24 in W x 0.75 in D x 96 in H) (SA-TUEP96-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 12 in. Base Kitchen Cabinet (12 in. W x 24 in. D x 34.50 in. H) (SA-BD12-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 24 in. Base Kitchen Cabinet, 3 Drawer (24 in. W x 24 in. D x 34.50 in. H) (SA-BUD2P24-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Blind Corner Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BUBB36-SW)
- INVAL Kitchen/Microwave Storage Cabinet 35.04 in. W x 15.35 in. D x 66.14 in. H in Smoke Oak (GCM-063)
- Cambridge Kitchen Cabinetry