Shop All Notebooks & Journals
Cambridge
Black Business Notebook
Mfr # 0667206
Zoro # G6246969
original price:
$10.19
22% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.5 x 6.63
- Cover Color Black
- Cover Material 20-pt. Linen
- Features Black Linen Cover—Single subject.
- Binding Wire-O
Product Information
- Brand Cambridge
- MFR # 0667206
- Zoro # G6246969
- UPC # 043100066729
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.5 x 6.63 |
Width | 6.63" |
Length | 9.5" |
Size | 9.5 x 6.63 |
Book Width | 6.63" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 9.5" |
Description
Notebook,Business,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 6600 ft. L (8NCR1)
- SMEAD Color Fastener Folder, 3/4" Exp, Letter, 50/BX, Red PK (SMD25740)
- LUXOR 60x40 Wall-Mounted Magnetic Whiteboard (WB6040W)
- CONDOR OUTDOOR PRODUCTS VENTURE PACK, COYOTE BROWN (160-498)
- CAMBRIDGE 9-1/2 x 7-1/4" Side Bound Guided Business Notebook, Black, 80 Pg (06122)
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- CAMBRIDGE 8-1/2" x 11" Black Meeting Notebook (0613208)
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63950)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 3in.x5in (735)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Pad With Extra Stiff Back, 100 Pg (TOP63379)
- Cambridge Notebooks & Journals