Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer
Mfr # 3000WM/SS
Zoro # G4522012
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,146.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Length 30 in
- Pump Drive Direct
- Height 28 in
- Net Weight 210 lb
Product Information
- Brand Cam Spray
- MFR # 3000WM/SS
- Zoro # G4522012
- UPC # 095879300528
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 30 in |
Height | 28 in |
Width | 22 in |
Hose Dimensions | 3/8 in x 50 ft |
Details
Operating Pressure (PSI) | 3000 psi |
Pump Drive | Direct |
Net Weight | 210 lb |
Piston Material | Solid Ceramic |
Plug Type | Hard Wire |
Warranty | 5 yr Pump, 1 yr Electric Motor , 1 yr Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc. |
Operating Pressure | 3,000 psi |
Power Type | Electric |
Pressure Washer Duty Rating | Medium Duty |
Detergent Injection System | Yes |
Pump Type | Crankshaft |
Includes | Dual Chemical Injection, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Gun |
HP | 7.5 hp |
Volts/Phase | 230/1 |
Item | Pressure Washer |
Amps AC | 34 A |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer HP Range | 6 to 7.9 HP |
Usable Hours per Week | 20+ |
Pressure Washer Water Type | Cold |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, 4 gpm, Detergent Injection System Yes, 7.5 hp HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Net Weight 210 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Ezgo / Cushman / Textron Oval RED Reflector 2five Electric RXV Freedom 2017 Golf Cart (OVAL RED REFLECTOR 2FIVE FOR ELECTRIC RXV FREEDOM)
- BONIDE PRODUCTS Bonide Products Stump-out Granules 1 Pound - 272 (109642)
- HICKOK Vine and Tree Loppers (32A)
- DEWALT Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCHT820B/DCB205)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP (4040QB)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer (3000GEAR)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer (404HYD)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- DELCO Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer (65068)
- Cam Spray Pressure Washers