Shop All Pressure Washers
Cam Spray
Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28
Mfr # 2725SHDE
Zoro # G4521890
product price: $6,314.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$6,314.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2700 psi
- Net Weight 430 lb.
- Volts/Phase 230/1
- Power Type Electric
- Plug Type 6-30P
Product Information
- Brand Cam Spray
- MFR # 2725SHDE
- Zoro # G4521890
- UPC # 095879308456
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 41" |
Hose Dimensions | 3/8" x 50 ft. |
Width | 31" |
Height | 58" |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2700 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 2.5 gpm, Detergent Injection System Yes, 5.0 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Water Input Temp. 160 Degrees F, Water Output Temp. 196 Degrees F, Net Weight 430 lb., Includes Gun, Wand, Tips, Soap Injection
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAFER SEED CO Generic Wild Bird Food (50LBWILDBIRD)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 140060 20 in. Tsunami Heavy Duty Leaf (140060)
- GARDEN ZONE POULTRY NETTING 36""X25' (163625)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- CAM SPRAY Light Duty 1500 psi 3.0 gpm Hot Water Electric Pressure Washer, Width: 27" (1500SHDE)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- CAM SPRAY Light Duty 1500 psi 2.0 gpm Cold Water Pressure Washer (1500EWM2)
- CAM SPRAY Water Pressure Washer, Operating Pressure (PSI): 3000 psi (3040EWM3-460)
- CAM SPRAY Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm (3050EWM3-460)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- MI-T-M Heavy Duty 3500 psi 3.3 gpm Hot Water Gas Pressure Washer (GH-3504-0EGH)
- Cam Spray Pressure Washers