Shop All Pressure Washers
Cam Spray
Heavy Duty 4000 psi Cold Water Pressure Washer
Mfr # 404HYD
Zoro # G7365675
product price: $3,718.99
/ea
Free Shipping & Returns
$3,718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Pressure Washer Water Type Cold
- Operating Pressure 4000 psi
- Pressure Washer Duty Rating Heavy Duty
- Power Type Hydraulic
Product Information
- Brand Cam Spray
- MFR # 404HYD
- Zoro # G7365675
- UPC # 095879301679
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4000 psi |
Item | Pressure Washer |
Pressure Washer Water Type | Cold |
Operating Pressure | 4000 psi |
Pressure Washer Duty Rating | Heavy Duty |
Power Type | Hydraulic |
Pressure Washer Flow Rate | 4 gpm |
Description
Pressure Washer,Cold Hydraulic,4000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTI-LOME HIBISCUS & TROPICAL PLANT FOOD (11045)
- SUN GRO Moss Peat Blk Gld Omri 8Qt (1410403 8 QT P)
- YARD TUFF Cultivator 48" (FTF-48C3PT)
- SOLO One-Hand Sprayers (418-1L)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- CAM SPRAY Light Duty 2000 psi Water Electric Pressure Washer (208X)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0ME1)
- Cam Spray Pressure Washers