Shop All Pressure Washers
Cam Spray
Heavy Duty 4000 psi 4.0 gpm Cold Water Electric Pressure Washer
Mfr # 4040EWMA
Zoro # G4522067
product price: $5,690.98
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,690.98
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Usable Hours per Week 20+
- Pressure Washer Duty Rating Heavy Duty
- Warranty 5 yr Pump, 1 yr Electric Motor , 1 yr Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
- Detergent Injection System Yes
Product Information
- Brand Cam Spray
- MFR # 4040EWMA
- Zoro # G4522067
- UPC # 095879307206
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 30 in |
Height | 28 in |
Hose Dimensions | 3/8 in x 50 ft |
Width | 22 in |
Details
Operating Pressure (PSI) | 4000 psi |
Usable Hours per Week | 20+ |
Pressure Washer Duty Rating | Heavy Duty |
Warranty | 5 yr Pump, 1 yr Electric Motor , 1 yr Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc. |
Detergent Injection System | Yes |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer Water Type | Cold |
Power Type | Electric |
Plug Type | Hard Wire |
Item | Pressure Washer |
Amps AC | 40 A |
Includes | Auto Start/ Stop, Dual Chemical Injection, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Gun |
Pump Drive | Direct |
Operating Pressure | 4,000 psi |
Pump Type | Crankshaft |
HP | 10.0 hp |
Piston Material | Solid Ceramic |
Pressure Washer HP Range | 10 HP and Greater |
Net Weight | 253 lb |
Volts/Phase | 230/1 |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), Operating Pressure 4,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, 4 gpm, Detergent Injection System Yes, 10 hp HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Net Weight 253 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-1097 Foam D Seal W/ Hats 1 in. X 1 in. X 50 ft. (018-1097)
- ENFORCER Bed Bug Spray, 14 oz Aerosol, For Bed Bugs/Dust Mites/Lice/Moths, PK12 (EBBK14)
- BRIGGS & STRATTON Control Bracket (597209)
- CHAMPION SPORTS Official Lacrosse Net, White, 7mm, PR (LN57)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer, Usable Hours per Week: 40 (3040QH)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Water Electric Pressure Washer (4050BM)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Hot Water Electric Pressure Washer (1450SHDE)
- CAM SPRAY Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer (1500WM/SS)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0ME1)
- Cam Spray Pressure Washers