Shop All Bollards
Calpipe Security Bollards
Bollard, Fixed, 6", Carbon Steel, Yellow
Mfr # IBF06040-Y-F
Zoro # G7774514
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Carbon Steel
- Bollard Striping No
- Overall Height 36 in
- Color Yellow
Product Information
- Brand Calpipe Security Bollards
- MFR # IBF06040-Y-F
- Zoro # G7774514
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 6 in |
Installation Depth | 12 in |
Finished Height | 36 in |
Installed Height | 36 in |
Outside Diameter | 6 3/5 in |
Description
Bollard, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 120 lb, Outside Diameter 6 3/5 in, Number of Mounting Holes None, Locking System No Locking System, Product Type Permanent, Shape Round, Striping No, Cap Shape Flat, Standards ASTM A53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Safety Latch Kit (GGS_57065)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLHK04)
- GLEASON REEL Ws30-Btl, Balancer Labyrinth Trolley (WS30-BTL)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- VESTIL 48x4 Chrom Plated Safety Bollard (CBOL-42-4)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- Calpipe Security Bollards Warehouse Safety Guards & Protectors