Shop All Bollards
Calpipe Security Bollards
Bollard, Fixed, 6", Carbon Steel, Yellow
Mfr # IBF06040-Y-D
Zoro # G7759787
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Carbon Steel
- Bollard Striping No
- Overall Height 36 in
- Color Yellow
Product Information
- Brand Calpipe Security Bollards
- MFR # IBF06040-Y-D
- Zoro # G7759787
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 6 in |
Installation Depth | 12 in |
Finished Height | 36 in |
Outside Diameter | 6 3/5 in |
Installed Height | 36 in |
Description
Bollard, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 120 lb, Outside Diameter 6 3/5 in, Number of Mounting Holes None, Locking System No Locking System, Product Type Permanent, Shape Round, Striping No, Cap Shape Dome, Standards ASTM A53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/8 in. x 200 ft. Red/White Solid Braid Polypropylene Derby Rope (644691TV)
- DAYTON Bottom Hook Assembly (GGS_56930)
- PEERLESS Chain, Jack, Twist, 100 ft., 88 lb., Weldless (7500632)
- MIDWEST FASTENER 1/4" Aluminum Cable Stops 10PK (64274)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- ZORO SELECT Bollard, Concrete, 5", 24 In. H, Yellow (1752)
- Calpipe Security Bollards Warehouse Safety Guards & Protectors