Shop All Bollards
Calpipe Security Bollards
Bollard, Fixed, 5", Carbon Steel, Yellow
Mfr # IBF05040-Y-D
Zoro # G7945892
product price: $604.44
/ea
Free Shipping & Returns
$604.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Height 36 in
- Color Yellow
- Outside Dia. 5 in
Product Information
- Brand Calpipe Security Bollards
- MFR # IBF05040-Y-D
- Zoro # G7945892
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 36 in |
Outside Dia. | 5 in |
Installation Depth | 12 in |
Finished Height | 36 in |
Outside Diameter | 5 in |
Installed Height | 36 in |
Description
Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 62 lb, Outside Diameter 5 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (D540-2)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KGM3)
- ZORO SELECT Material Handling Cart, Yellow (N1017261-YELLOW)
- XPOSE SAFETY Ball Bungees Black 9 in , 100PK (BB-9B-100-X)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386E)
- Calpipe Security Bollards Bollards