Shop All Bollards
Calpipe Security Bollards
Bollard Embedment Sleeve, SS, 6 In. Dia.
Mfr # ESR060
Zoro # G8481146
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Post Size 6" dia.
- Overall Height 12 in
- Overall Width 11 1/4 in
- Color Silver
Product Information
- Brand Calpipe Security Bollards
- MFR # ESR060
- Zoro # G8481146
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6" dia. |
Overall Height | 12 in |
Overall Width | 11 1/4 in |
Outside Dia. | 6" |
Inside Dia. | 7 in |
Installation Depth | 12" |
Outside Diameter | 7 in |
Inside Diameter | 7 in |
Details
Material | Stainless Steel |
Bollard Accessory Item | Bollard Embedment Sleeve |
Color | Silver |
Includes | Hex Key, Tamper Resistant Screw |
Wall Thickness | 0.105" |
Item | Bollard Embedment Sleeve |
Finish | Unfinished |
For Use With | Calpipe 6 in Dia. Posts |
Weight | 15 lb |
Product Type | Bollard Embedment Sleeve |
Description
Bollard Embedment Sleeve, Product Type Bollard Embedment Sleeve, For Use With Calpipe 6 in Dia. Posts, Includes Hex Key, Tamper Resistant Screw, Overall Height 12 in, Overall Length Not Applicable, Overall Width 11 1/4 in, Outside Diameter 7 in, Inside Diameter 7 in, Color Silver, Material Stainless Steel, Finish Unfinished, Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 8-1-1/4in, 9.5 ft.-lb, HDHRM (34212)
- PEERLESS CHAIN 5/16 G70 CL SLIP W/LAT, YC, 8015375 (8015375)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Natural (SSB06000-D)
- ZORO SELECT Safety Bollard, Length 24 In, Yellow (1GUD5)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, S (DT452SPBNT)
- Calpipe Security Bollards Bollards