Shop All Bollards
Calpipe Security Bollards
Bollard Embedment Sleeve, SS, 3 In. Dia.
Mfr # ESR030
Zoro # G8481121
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Post Size 3" dia.
- Overall Height 12 in
- Overall Width 7 1/2 in
- Color Silver
Product Information
- Brand Calpipe Security Bollards
- MFR # ESR030
- Zoro # G8481121
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 3" dia. |
Overall Height | 12 in |
Overall Width | 7 1/2 in |
Outside Dia. | 3 7/8 in |
Inside Dia. | 3 in |
Installation Depth | 12" |
Outside Diameter | 4 in |
Inside Diameter | 3 in |
Details
Material | Stainless Steel |
Bollard Accessory Item | Bollard Embedment Sleeve |
Color | Silver |
Includes | Hex Key, Tamper Resistant Screw |
Wall Thickness | 0.105" |
Item | Bollard Embedment Sleeve |
Weight | 8 lb |
For Use With | Calpipe 3 in Dia. Posts |
Finish | Unfinished |
Product Type | Bollard Embedment Sleeve |
Description
Bollard Embedment Sleeve, Product Type Bollard Embedment Sleeve, For Use With Calpipe 3 in Dia. Posts, Includes Hex Key, Tamper Resistant Screw, Overall Height 12 in, Overall Length Not Applicable, Overall Width 7 1/2 in, Outside Diameter 4 in, Inside Diameter 3 in, Color Silver, Material Stainless Steel, Finish Unfinished, Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 3000 Lb (26Y467)
- NATIONAL HARDWARE TURNBUCKLE E/E1/4X7-1/2"" (N221-747)
- DLM Holdown Springs, Pawl Spring For Holdown (OTH2556)
- LOOS Wire Rope Stop Sleeve, 3/16 In, 122 Copper (ST2-6)
- CALPIPE SECURITY BOLLARDS Bollard, Removble, 4", Dome, Stainless Steel (SSR04040-D)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 6 In. Dia. (ESR060)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 5-1/2Dia. x 60H, Yellow (670536M)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385EE)
- Calpipe Security Bollards Warehouse Safety Guards & Protectors